Motion
36939221

Made in USA
36939221

Safety & Facility Signs & Label - 9 in High, 12 in Wide, Plastic Backing Material
MI ITEM #11684688
MFR #36939221
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36939221

Safety & Facility Signs & Label - 9 in High, 12 in Wide, Plastic Backing Material
MI ITEM #11684688
MFR #36939221

Mfr description
36939221 36939221 EXIT PLASTIC REFLECTIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • Height
    9 in
  • Width
    12 in

Details

  • Backing Material
    Plastic
  • Coating
    No Coating
  • Legend
    Exit
  • Material
    Rigid Plastic
  • Message Or Symbol
    Safety
  • Message Type
    Workplace/Safety
  • Mounting
    Wall Mount
  • PSC Code
    9905
  • Special Color Properties
    Reflective
  • Viewing Points
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)