Motion
36939429

Made in USA
36939429

"No Trespassing", 9" Long x 12" Wide, Rigid Plastic Safety Sign Use for Security & Admittance
Mi Item #11684691
MFR #36939429
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36939429

"No Trespassing", 9" Long x 12" Wide, Rigid Plastic Safety Sign Use for Security & Admittance
Mi Item #11684691
MFR #36939429

Mfr description
36939429 36939429 NO TRESSPASSING PLASTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9 in
  • Width
    12 in

Details

  • Coating
    No Coating
  • Legend
    No Trespassing
  • Material
    Rigid Plastic
  • Message Type
    Security & Admittance
  • Mounting
    Wall Mount
  • PSC Code
    9905
  • Special Color Properties
    Reflective
  • Viewing Points
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)