Overview
Mfr description
36943504 36943504 EMDIV. LETTER - A VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height3/4 in
- Length9/16 in
- GraphicsMessage Only
- LegendA
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data