Overview
Mfr description
36943512 36943512 INDIV. LETTER - B VINY
Specifications
- GraphicsMessage Only
- Height3/4 in
- LanguageEnglish
- LegendB
- Length9/16 in
- Material TypePressure Sensitive Vinyl Coated Cloth
- Message TypeLetter
- PSC Code9905
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data