Overview
Mfr description
36943546 36943546 INDIV. LETTER - E VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height3/4 in
- Length9/16 in
- GraphicsMessage Only
- LegendE
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data