Motion
36943553

Made in USA
36943553

Letter Label Legend: F, English, 9/16 x 3/4", Pressure Sensitive Vinyl Coated Cloth
Mi Item #11684697
MFR #36943553
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36943553

Letter Label Legend: F, English, 9/16 x 3/4", Pressure Sensitive Vinyl Coated Cloth
Mi Item #11684697
MFR #36943553

Mfr description
36943553 36943553 INDIV. LETTER - F VINY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Height
    3/4 in
  • Length
    9/16 in

Details

  • Graphics
    Message Only
  • Language
    English
  • Legend
    F
  • Material Type
    Pressure Sensitive Vinyl Coated Cloth
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)