Overview
Mfr description
36943561 36943561 INDIV. LETTER - G VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height3/4 in
- Length9/16 in
- GraphicsMessage Only
- LegendG
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data