Overview
Mfr description
36943769 36943769 INDIV. NUMBER - 1 VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height3/4 in
- Length9/16 in
- GraphicsMessage Only
- Legend1
- PSC Code9905
- Message TypeNumber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data