Overview
Mfr description
36943785 36943785 INDIV. NUMBER - 3 VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height3/4 in
- Length9/16 in
- GraphicsMessage Only
- Legend3
- PSC Code9905
- Message TypeNumber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data