Overview
Mfr description
36943967 36943967 INDIV. LETTER - I VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height1-1/2 in
- GraphicsMessage Only
- LegendI
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data