Overview
Mfr description
36944007 36944007 INDIV. LETTER - M VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height1-1/2 in
- GraphicsMessage Only
- LegendM
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data