Motion
36944049

Made in USA
36944049

Letter Label Legend: Q, English, 1-1/2" Wide, Pressure Sensitive Vinyl Coated Cloth
Mi Item #11684746
MFR #36944049
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36944049

Letter Label Legend: Q, English, 1-1/2" Wide, Pressure Sensitive Vinyl Coated Cloth
Mi Item #11684746
MFR #36944049

Mfr description
36944049 36944049 INDIV. LETTER - Q VINY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.25/each

Specifications

Dimensions

  • Height
    1-1/2 in

Details

  • Graphics
    Message Only
  • Language
    English
  • Legend
    Q
  • Material Type
    Pressure Sensitive Vinyl Coated Cloth
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)