Overview
Mfr description
36944353 36944353 INDIV. LETTER - J VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height2-1/4 in
- GraphicsMessage Only
- LegendJ
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data