Motion
36944411

Made in USA
36944411

Letter Label Legend: P, English, 2-1/4" Wide, Pressure Sensitive Vinyl Coated Cloth
Mi Item #11684783
MFR #36944411
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36944411

Letter Label Legend: P, English, 2-1/4" Wide, Pressure Sensitive Vinyl Coated Cloth
Mi Item #11684783
MFR #36944411

Mfr description
36944411 36944411 INDIV. LETTER - P VINY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Height
    2-1/4 in

Details

  • Graphics
    Message Only
  • Language
    English
  • Legend
    P
  • Material Type
    Pressure Sensitive Vinyl Coated Cloth
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)