Specifications
Dimensions
- Height2-1/4 in
Details
- GraphicsMessage Only
- LanguageEnglish
- LegendV
- Material TypePressure Sensitive Vinyl Coated Cloth
- Message TypeLetter
- PSC Code9905
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)