Overview
Mfr description
36944494 36944494 INDIV. LETTER - X VINY
Specifications
- GraphicsMessage Only
- Height2-1/4 in
- LanguageEnglish
- LegendX
- Material TypePressure Sensitive Vinyl Coated Cloth
- Message TypeLetter
- PSC Code9905
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data