Motion
36944627

Made in USA
36944627

Letter Label Legend: Combo Pack (Letters), English, 2-1/4" Wide, Pressure Sensitive Vinyl Coated Cloth
MI ITEM #11684804
MFR #36944627
List Price$83.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36944627

Letter Label Legend: Combo Pack (Letters), English, 2-1/4" Wide, Pressure Sensitive Vinyl Coated Cloth
MI ITEM #11684804
MFR #36944627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.25/each for your price

Overview

Mfr description
36944627 36944627 26PC A TO Z 2" VNYL CL

Specifications

  • Material Type
    Pressure Sensitive Vinyl Coated Cloth
  • Language
    English
  • Height
    2-1/4 in
  • Graphics
    Message Only
  • Legend
    Combo Pack (Letters)
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought