Motion
36944635

Made in USA
36944635

Safety & Facility Signs & Label - 2-1/4 in High, Vinyl Backing Material
MI ITEM #11684805
MFR #36944635
List Price$83.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36944635

Safety & Facility Signs & Label - 2-1/4 in High, Vinyl Backing Material
MI ITEM #11684805
MFR #36944635

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.25/each for your price

Overview

Mfr description
36944635 36944635 25PC 0 TO 9 2" VNYL CL

Specifications

  • Message Or Symbol
    Letter
  • Material Type
    Pressure Sensitive Vinyl Coated Cloth
  • Language
    English
  • Height
    2-1/4 in
  • Graphics
    Message Only
  • Backing Material
    Vinyl
  • Legend
    Combo Pack (Numbers)
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought