Overview
Mfr description
36944692 36944692 INDIV. LETTER - F VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height3-1/2 in
- Length1-1/2 in
- GraphicsMessage Only
- LegendF
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data