Overview
Mfr description
36944718 36944718 INDIV. LETTER - H VINY
Specifications
- Material TypePressure Sensitive Vinyl Coated Cloth
- LanguageEnglish
- Height3-1/2 in
- Length1-1/2 in
- GraphicsMessage Only
- LegendH
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data