1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36945046
Letter Label Legend: C, English, 1-3/4 x 5", Pressure Sensitive Vinyl Coated Cloth
MI ITEM #
11684846
MFR #
36945046
Price
$5.30
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
Made in USA 36945046
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36945046
Letter Label Legend: C, English, 1-3/4 x 5", Pressure Sensitive Vinyl Coated Cloth
MI ITEM #
11684846
MFR #
36945046
Mfr description
36945046 36945046 INDIV. LETTER - C VINY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.30
/each
Add to Cart
Specifications
Dimensions
Height
5 in
Length
1-3/4 in
Details
Graphics
Message Only
Language
English
Legend
C
Material Type
Pressure Sensitive Vinyl Coated Cloth
Message Type
Letter
PSC Code
9905
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items