Motion
36945103

Made in USA
36945103

Letter Label Legend: I, English, 1-3/4 x 5", Pressure Sensitive Vinyl Coated Cloth
MI ITEM #11684852
MFR #36945103
List Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36945103

Letter Label Legend: I, English, 1-3/4 x 5", Pressure Sensitive Vinyl Coated Cloth
MI ITEM #11684852
MFR #36945103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.30/each for your price

Overview

Mfr description
36945103 36945103 INDIV. LETTER - I VINY

Specifications

  • Material Type
    Pressure Sensitive Vinyl Coated Cloth
  • Language
    English
  • Height
    5 in
  • Length
    1-3/4 in
  • Graphics
    Message Only
  • Legend
    I
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought