Motion
36945160

Made in USA
36945160

Letter Label Legend: O, English, 1-3/4 x 5", Pressure Sensitive Vinyl Coated Cloth
Mi Item #11684858
MFR #36945160
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36945160

Letter Label Legend: O, English, 1-3/4 x 5", Pressure Sensitive Vinyl Coated Cloth
Mi Item #11684858
MFR #36945160

Mfr description
36945160 36945160 INDIV. LETTER - O VINY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Height
    5 in
  • Length
    1-3/4 in

Details

  • Graphics
    Message Only
  • Language
    English
  • Legend
    O
  • Material Type
    Pressure Sensitive Vinyl Coated Cloth
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)