Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36946572

Pipe Marker with Acetylene Gas Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11684883
MFR #36946572

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36946572 36946572 ACETYLENE GAS YELLOW 1

Specifications

  • Color
    Black on Yellow
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Acetylene Gas
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought