Motion
36946754

Made in USA
36946754

Pipe Marker with No Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Red
MI ITEM #11684892
MFR #36946754
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36946754

Pipe Marker with No Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Red
MI ITEM #11684892
MFR #36946754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36946754 36946754 ARROW RED 1-2.5 PRES/S

Specifications

  • Color
    White on Red
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Directional Arrow
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought