Motion
36946770

Made in USA
36946770

Pipe Marker with No Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11684893
MFR #36946770
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36946770

Pipe Marker with No Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11684893
MFR #36946770

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
36946770 36946770 ARROW YELLOW 1-2.5 PRE

Specifications

  • Color
    Black on Yellow
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Directional Arrow
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought