Motion
36946796

Made in USA
36946796

Pipe Marker with No Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
Mi Item #11684894
MFR #36946796
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36946796

Pipe Marker with No Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
Mi Item #11684894
MFR #36946796

Mfr description
36946796 36946796 DOUBLE ARROW GREEN 1-2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Marker Height
    1-1/4 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Blank
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)