Motion
36947059

Made in USA
36947059

Pipe Marker with Chilled Water Return Legend and No Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
MI ITEM #11684907
MFR #36947059
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36947059

Pipe Marker with Chilled Water Return Legend and No Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
MI ITEM #11684907
MFR #36947059

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.83/each

Specifications

Dimensions

  • Marker Height
    1-1/4 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in

Details

  • Color
    White on Green
  • Graphics
    No Graphic
  • Legend
    Chilled Water Return
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905

Overview

Mfr description
36947059 36947059 CHILLED WATER RETGRN 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought