Motion
36947075

Made in USA
36947075

Pipe Marker with Chilled Water Supply Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
MI ITEM #11684908
MFR #36947075
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36947075

Pipe Marker with Chilled Water Supply Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
MI ITEM #11684908
MFR #36947075

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
36947075 36947075 CHILLED WATER SUPGRN 1

Specifications

  • Color
    White on Green
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Chilled Water Supply
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought