Motion
36947174

Made in USA
36947174

Pipe Marker with City Water Legend and No Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
MI ITEM #11684912
MFR #36947174
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36947174

Pipe Marker with City Water Legend and No Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
MI ITEM #11684912
MFR #36947174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36947174 36947174 CITY WATER GREEN 1-2.5

Specifications

  • Color
    White on Green
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    City Water
  • Graphics
    No Graphic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought