Motion
36947257

Made in USA
36947257

Pipe Marker with Compressed Air Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Blue
MI ITEM #11684916
MFR #36947257
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36947257

Pipe Marker with Compressed Air Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Blue
MI ITEM #11684916
MFR #36947257

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36947257 36947257 COMPRESSED AIR BLUE 1-

Specifications

  • Color
    White on Blue
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Compressed Air
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought