Motion
36947612

Made in USA
36947612

Pipe Marker with Exhaust Air Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Blue
MI ITEM #11684934
MFR #36947612
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36947612

Pipe Marker with Exhaust Air Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Blue
MI ITEM #11684934
MFR #36947612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
36947612 36947612 EXHAUST AIR BLUE 1-2.5

Specifications

  • Color
    White on Blue
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Exhaust Air
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought