Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36947653

Pipe Marker with Feed Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
MI ITEM #11684936
MFR #36947653

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36947653 36947653 FEED GREEN 1-2.5 PRES/

Specifications

  • Color
    White on Green
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Feed
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought