Motion
36947711

Made in USA
36947711

Pipe Marker with Fire Protection Water Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Red
MI ITEM #11684939
MFR #36947711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36947711

Pipe Marker with Fire Protection Water Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Red
MI ITEM #11684939
MFR #36947711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36947711 36947711 FIRE PROTEC WATER RED

Specifications

  • Color
    White on Red
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Fire Protection Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought