Motion
36947778

Made in USA
36947778

Pipe Marker with Fuel Gas Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
Mi Item #11684942
MFR #36947778
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36947778

Pipe Marker with Fuel Gas Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
Mi Item #11684942
MFR #36947778

Mfr description
36947778 36947778 FUEL GAS YELLOW 1-2.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Marker Height
    1-1/4 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Fuel Gas
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)