Motion
36947794

Made in USA
36947794

Pipe Marker with Fuel Oil Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
Mi Item #11684943
MFR #36947794
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36947794

Pipe Marker with Fuel Oil Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
Mi Item #11684943
MFR #36947794

Mfr description
36947794 36947794 FUEL OIL YELLOW 1-2.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Marker Height
    1-1/4 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Fuel Oil
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)