Motion
36948206

Made in USA
36948206

Pipe Fitting - Malleable Iron Material
MI ITEM #11684964
MFR #36948206
List Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36948206

Pipe Fitting - Malleable Iron Material
MI ITEM #11684964
MFR #36948206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.05/each for your price

Overview

Mfr description
36948206 36948206 2X2X1/2 NPT RDC TEE BL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Tee
  • Finish Coating
    Black
  • Fitting Size
    2 x 2 x 1/2 in
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought