Motion
36948214

Made in USA
36948214

Pipe Marker with Instrument Air Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Blue
MI ITEM #11684965
MFR #36948214
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36948214

Pipe Marker with Instrument Air Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Blue
MI ITEM #11684965
MFR #36948214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.83/each

Specifications

Dimensions

  • Marker Height
    1-1/4 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in

Details

  • Color
    White on Blue
  • Graphics
    Arrow
  • Legend
    Instrument Air
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905

Overview

Mfr description
36948214 36948214 INSTRUMENT AIR BLUE 1-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought