Motion
36948313

Made in USA
36948313

Pipe Marker with Make-Up Water Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
Mi Item #11684971
MFR #36948313
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36948313

Pipe Marker with Make-Up Water Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
Mi Item #11684971
MFR #36948313

Mfr description
36948313 36948313 MAKE-UP WATER GREEN 1-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Marker Height
    1-1/4 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Make-Up Water
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)