Motion
36948552

Made in USA
36948552

Pipe Marker with Plant Water Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
Mi Item #11684983
MFR #36948552
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36948552

Pipe Marker with Plant Water Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, White on Green
Mi Item #11684983
MFR #36948552

Mfr description
36948552 36948552 PLANT WATER GREEN 1-2.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Marker Height
    1-1/4 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Plant Water
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)