Motion
36948933

Made in USA
36948933

Pipe Marker with Steam Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11685002
MFR #36948933
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36948933

Pipe Marker with Steam Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11685002
MFR #36948933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36948933 36948933 STEAM YELLOW 1-2.5 PRE

Specifications

  • Color
    Black on Yellow
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Steam
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text