Motion
36948990

Made in USA
36948990

Pipe Marker with Suction Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11685005
MFR #36948990
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36948990

Pipe Marker with Suction Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11685005
MFR #36948990

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
36948990 36948990 SUCTION YELLOW 1-2.5 P

Specifications

  • Color
    Black on Yellow
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Material
    Vinyl
  • Marker Height
    1-1/4 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Suction
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought