Overview
Mfr description
36949055 36949055 VENT YELLOW 1-2.5 PRES
Specifications
- ColorBlack on Yellow
- Marker Length8 in
- Max Pipe Outside Diameter2-1/2 in
- Min Pipe Outside Diameter1 in
- MaterialVinyl
- Marker Height1-1/4 in
- Marker StyleAdhesive-Backed Sticker
- Marker CoatingNo Coating
- PSC Code9905
- LegendVent
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data