Motion
36949113

Made in USA
36949113

Pipe Marker with Degrees F Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
Mi Item #11685011
MFR #36949113
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36949113

Pipe Marker with Degrees F Legend and Arrow Graphic 1 to 2-1/2" Pipe Outside Diam, Black on Yellow
Mi Item #11685011
MFR #36949113

Mfr description
36949113 36949113 DEGREES F YELLOW 1-2.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Marker Height
    1-1/4 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Degrees F
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)