Motion
36949154

Made in USA
36949154

Pipe Marker with Acid Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
MI ITEM #11685013
MFR #36949154
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36949154

Pipe Marker with Acid Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
MI ITEM #11685013
MFR #36949154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.63/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Acid
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905

Overview

Mfr description
36949154 36949154 ACID YELLOW 3-5" PRES/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought