Motion
36949212

Made in USA
36949212

Pipe Marker with Ammonia Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
MI ITEM #11685016
MFR #36949212
List Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36949212

Pipe Marker with Ammonia Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
MI ITEM #11685016
MFR #36949212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.63/each for your price

Overview

Mfr description
36949212 36949212 AMMONIA YELLOW 3-5" PR

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in
  • Material
    Vinyl
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Ammonia
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text