Motion
36949394

Made in USA
36949394

Pipe Marker with No Legend and No Graphic 3 to 5" Pipe Outside Diam, Green
Mi Item #11685025
MFR #36949394
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36949394

Pipe Marker with No Legend and No Graphic 3 to 5" Pipe Outside Diam, Green
Mi Item #11685025
MFR #36949394

Mfr description
36949394 36949394 BLANK GREEN 3-5" PRES/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in

Details

  • Color
    Green
  • Graphics
    No Graphic
  • Legend
    Blank
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)