Motion
36949519

Made in USA
36949519

Pipe Marker with Boiler Feed Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
MI ITEM #11685031
MFR #36949519
List Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36949519

Pipe Marker with Boiler Feed Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
MI ITEM #11685031
MFR #36949519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.63/each for your price

Overview

Mfr description
36949519 36949519 BOILER FEED YELLOW 3-5

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in
  • Material
    Vinyl
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Boiler Feed
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought