Motion
36949535

Made in USA
36949535

Pipe Marker with Boiler Feed Water Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
Mi Item #11685032
MFR #36949535
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36949535

Pipe Marker with Boiler Feed Water Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
Mi Item #11685032
MFR #36949535

Mfr description
36949535 36949535 BOILER FEED WATER YLW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Boiler Feed Water
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)