Motion
36949816

Made in USA
36949816

Pipe Marker with No Graphic 3 to 5" Pipe Outside Diam, White on Blue
Mi Item #11685045
MFR #36949816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36949816

Pipe Marker with No Graphic 3 to 5" Pipe Outside Diam, White on Blue
Mi Item #11685045
MFR #36949816

Mfr description
36949816 36949816 COMPRESSED AIR BLUE 3-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in

Details

  • Color
    White on Blue
  • Graphics
    No Graphic
  • Legend
    Compressed Air
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)